Beli digital display di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Digital Display Units Panel Type D5Y/D5W Series
    Mulai

    Rp799.900

    Autonics Digital Display Units Panel Type D5Y/D5W Series
    Deskripsi:
    The D5Y/D5W series digital display units are panel mount type units with 5-digit, 7-segment LED displays. Various parallel and serial data input methods are supported. Users can conveniently switch data input methods, display digit, input logic, symbol display function, and zero blanking function with attached DIP switches. The D5Y models are W 72 x H 36 mm and the D5W models are W 96 x H 48 mm in size.
    atribut:
    • Character Size (WxT) (mm): 7x14
    • Display Character: 4-digit: -9999 to 9999; 5-digit: 0 to 99999 (set by switch)
    • Display Color: Red
    • Display Method: 5-digit, 7-segment LED
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Input Logic: Positive logic (PNP), Negative logic (NPN)
    • Environment Temperature Level (°C): -10 to 50, enclosed space: -25 to 65
    • Input Method: Serial input or parallel input (static/dynamic parallel)
  2. Autonics Digital Display Units 7-Segment D1SA Series
    Mulai

    Rp369.900

    Autonics Digital Display Units 7-Segment D1SA Series
    Deskripsi:
    The D1SA series 7-segment digital display units are small, compact size (W 11 x H 22 mm) LED displays with options for decimal (0 to 9) and hexadecimal (0 to 9, A to F) characters. Input logic can be alternated between positive (PNP) and negative (NPN) by simple soldering. The displays accept both parallel and serial data input. Multi-stage connection is possible with multiple units and the displays are available in red and green display models.
  3. Autonics Digital Display Units High Performance Type DS/DA Series
    Mulai

    Rp219.900

    Autonics Digital Display Units High Performance Type DS/DA Series
    Deskripsi:
    The DS/DA series Intelligent type display units are available in 6 input options, including serial input, parallel input, RS485 communication input, RS485 communication time sync display, PT temperature sensor input, and PT temperature sensor + RS485 communication input. The DS/DA series is expandable up to 24 units with simple multi-stage connection, and switchable unit plates are available to provide installation flexibility for users. The displays are available in 7-segment, 16-segment types and green, red LED types and diverse combinations are possible.
    atribut:
    • Humidity Level: 35-85%RH, enclosed space: 35-85%RH
    • Input Level (V): High: 4.5-24.0 DC, low: 0.0-1.2 DC
    • Input Resistance (kΩ): 20
    • Certification: CE
    • Environment Temperature Level (°C): -10 to 55, enclosed space: -25 to 65
    • Power Supply (V): 12-24 DC ±10% (ripple P-P: Max. 10%)
  4. Autonics Digital Display Units 7-Segment D1SC-N Series
    Mulai

    Rp869.900

    Autonics Digital Display Units 7-Segment D1SC-N Series
    Deskripsi:
    The D1SC-N 7-segment digital display units are large (W 32 x H 57 mm) LED displays with options for decimal (0 to 9) and hexadecimal (0 to 9, A to F) characters. Input logic can be alternated between positive (PNP) and negative (NPN) using a simple jumper switch. The displays accept both parallel and serial data input and are highly compatible with various PCs, PLCs, and other control devices.
    atribut:
    • Display Methode: LED 7-Segmen
    • Size (mm): DIN 32x57
    • Display Digit: 1 Digit
  5. Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Mulai

    Rp2.199.900

    Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)
    Deskripsi:
    Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inch
    atribut:
    • Product Type: Digital Depth Gauge
    • System of Measurement: Metric, Imperial
    • Additional Features: Thumb wheel
    • Accuracy (mm): ±0.03
    • ECLASS Code: 21170307
    • Measurement Range (mm): 0 - 150
    • Resolution (mm): 0.01
    • Standards Met: DIN EN ISO 13385-1 2020.
    • UNSPSC: 41112401
  6. KRISBOW Digital Multimeter (Multitester)
    Mulai

    Rp399.900

    KRISBOW Digital Multimeter (Multitester)
    Deskripsi:
    PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
  7. monotaro Digital Height Gauge
    Mulai

    Rp2.899.900

    monotaro Digital Height Gauge
    Deskripsi:
    Height gauge easy to see with digital display For component measurement
    atribut:
    • Accessories: Scriber x 1 (body material: stainless steel / tip material: cemented carbide)
    • Type: Digital
    • Overall Length (mm): 476
    • Battery Used: Coin battery CR2032 x 1
    • Display Format: Digital
    • Instruction Manual:
    • Instrument Difference (mm): +/- 0.04
    • Mass (kg): approx. 2.5
    • Maximum measurement length (mm): 300
    • Minimum display amount (mm): 0.01
    • Product Type: Body
  8. Line Seiki Digital Medium Display Counter
    Mulai

    Rp18.999.900

    Line Seiki Digital Medium Display Counter
    atribut:
    • Count Range: 6 Digit
    • LxWxThickness (mm): 149x401x47
    • 6 Digit Color Red LED/Character Height: 56.8x32.4mm
    • Power Supply: AC100V to 240V/-15%, +10%50/60Hz
  9. Phoenix Contact Digital Display
    Mulai

    Rp6.099.900

    Phoenix Contact Digital Display
    Deskripsi:
    MCR digital display, for measuring and displaying frequencies, pulses and times, 6-fig. display
  10. Mitutoyo Digital Indicator
    Mulai

    Rp2.299.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  11. BENZ WERKZ Timbangan Digital (Digital Scale)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    BENZ WERKZ Timbangan Digital (Digital Scale)
    Deskripsi:
    Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakai
    atribut:
    • Standby Time (days): 15-21
  12. KRISBOW Kunci Torsi Digital
    Mulai

    Rp4.599.900

    KRISBOW Kunci Torsi Digital
    Deskripsi:
    Digital Torque Wrench 10-200nm adalah kunci yang digunakan untuk membuka baut dengan nilai kekecangan torsi yang terlihat secara langsung pada layar. Nilai torsi yang ditampilkan pada saat pengencangan lebih presisi sehingga sesuai dengan spesifikasi pengencangan baut yang diharapkan. Alat ini sangat praktis digunakan karena bentuknya yang simple dan nilai torsi yang presisi. Kunci torsi Digital ini mempunyai kapasitas 10-200nm. Kunci torsi Digital sering digunakan di industri, pabrik atau bengkel.
    atribut:
    • Type: Torque Wrench
    • Square Drive (inch): 1
  13. JOAN LAB Digital Display Hotplate Stirrer
    Mulai

    Rp9.999.900

    JOAN LAB Digital Display Hotplate Stirrer
    Deskripsi:
    1.digital display for time and speed control is available.2.Accurate temperature control.3.Over temperature protection.4.Strong magnetic power.
    atribut:
    • Control: Digital control panel
    • Motor Type: Brushless motor
    • Speed (rpm): 50 - 1500
    • Max. Stirring Volume (L): 2 (H2O)
    • Working Plate (mm): φ135 (anti-corrosion ceramic plate)
    • Plate Temperature (°C): 260
    • Liquid Temperature Control Accuracy (°C): ±1
    • Mixing Direction: Right
    • Plate Temperature Accuracy (°C): ±3
    • Power (W): 400
    • Product Size(mm): 155x220x700
    • Shell Protecton Level: IP42
    • Stir Bar Size (mm): 20 - 40
    • Temperature Sensor: Inside and outside PT1000
    • Voltage (V): AC110/220
  14. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  15. SHINWA Digital Micrometer
    Mulai

    Rp1.699.900

    SHINWA Digital Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
    • Instrument Error (µm): ±3
  16. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
  17. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.699.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  18. FLUKE Remote Display Digital Multimeter
    Mulai

    Rp12.999.900

    FLUKE Remote Display Digital Multimeter
    atribut:
    • Battery Life (hour): 400
  19. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  20. Ebisu Diamond Digital Level (Waterpass Digital)
    Mulai

    Rp9.999.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    -It can measure rising(mm/m), angle(°), and slope(%)with the digital automatic display function.-Zero setting can be done at any position.-For measurement of horizontal, vertical, rising, angle, or slope.
    atribut:
    • Dimensions: 1200x60.5x26.0mm
    • Magnet: 1 Side
Daftar Harga digital display Terbaru October 2026
Autonics Digital Display Units Panel Type D5Y/D5W SeriesRp799.900
Autonics Digital Display Units 7-Segment D1SA SeriesRp369.900
Autonics Digital Display Units High Performance Type DS/DA SeriesRp219.900
Autonics Digital Display Units 7-Segment D1SC-N SeriesRp869.900
Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Rp2.199.900
KRISBOW Digital Multimeter (Multitester)Rp399.900
monotaro Digital Height GaugeRp2.899.900
Line Seiki Digital Medium Display CounterRp18.999.900
Phoenix Contact Digital DisplayRp6.099.900
Mitutoyo Digital IndicatorRp2.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)